Check Availability
  • CONDOR 

    First Aid, Safety First, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 471V39
  • Mfr. Model # 471V39
First Aid, Safety First, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471V39
Mfr. Model # 471V39
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item First Aid Sign
Height 14"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Safety First
Header Legend Color White
Header Background Color Green
Legend First Aid Station
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.151(b); OSHA 29 CFR 1926.50(d)(1)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms