Check Availability
  • CONDOR 

    First Aid, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 471T79
  • Mfr. Model # 471T79
First Aid, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471T79
Mfr. Model # 471T79
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item First Aid Sign
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend First Aid Station
Sign Legend Color Black, Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.151(b); OSHA 29 CFR 1926.50(d)(1)
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In