Check Availability
  • CONDOR 

    First Aid, No Header, Vinyl, 7" x 5", Adhesive Surface, Not Retroreflective

  • Item # 471T66
  • Mfr. Model # 471T66
First Aid, No Header, Vinyl, 7" x 5", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471T66
Mfr. Model # 471T66
UNSPSC #55121704
Shipping Weight 0.014 lbs
Country of Origin USA *
Item First Aid Sign
Sign Subject Matter First Aid
Height 7"
Width 5"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend First Aid Station
Sign Legend Color Black, Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.151(b); OSHA 29 CFR 1926.50(d)(1)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms