Check Availability
  • CONDOR 

    Fire Equipment, No Header, Vinyl, 18" x 24", Adhesive Surface, Not Retroreflective

  • Item # 485G94
  • Mfr. Model # 485G94
Fire Equipment, No Header, Vinyl, 18" x 24", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 485G94
Mfr. Model # 485G94
UNSPSC #55121704
Shipping Weight 0.173 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 18"
Width 24"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend MUSTER POINT 4
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.38 (c)(4)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms