Check Availability
  • CONDOR 

    Fire Equipment, No Header, Plastic, 14" x 20", With Mounting Holes, Not Retroreflective

  • Item # 485G89
  • Mfr. Model # 485G89
Fire Equipment, No Header, Plastic, 14" x 20", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 485G89
Mfr. Model # 485G89
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 14"
Width 20"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend MUSTER POINT 4
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.38 (c)(4)
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms