Check Availability
  • CONDOR 

    Fire Equipment, No Header, Aluminum, 18" x 24", With Mounting Holes, Not Retroreflective

  • Item # 485G83
  • Mfr. Model # 485G83
Fire Equipment, No Header, Aluminum, 18" x 24", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 485G83
Mfr. Model # 485G83
UNSPSC #55121704
Shipping Weight 1.327 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 18"
Width 24"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend MUSTER POINT 4
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.38 (c)(4)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms