Check Availability
  • CONDOR 

    Fire Equipment, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, Not Retroreflective

  • Item # 480Z66
  • Mfr. Model # 480Z66
Fire Equipment, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® high-visibility dimensional facility sign helps personnel and emergency responders quickly find their way out or locate equipment. High-impact plastic sign has messages on both sides.

• V-shape sign projects at a 45° angle
• Flanged edges have predrilled holes for mounting to walls and columns
Show More Close
 

Technical Specifications

Item # 480Z66
Mfr. Model # 480Z66
UNSPSC #55121704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item High Visibility Safety Sign
Sign Subject Matter Fire Equipment
Height 6"
Width 8-1/2"
Thickness 4.000"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend EMERGENCY SHUT-OFF
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms