Check Availability
  • CONDOR 

    Fire Equipment, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, Not Retroreflective

  • Item # 480Z65
  • Mfr. Model # 480Z65
Fire Equipment, No Header, Plastic, 6" x 8-1/2", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480Z65
Mfr. Model # 480Z65
UNSPSC #55121704
Shipping Weight 0.22 lbs
Country of Origin USA *
Item High Visibility Safety Sign
Sign Subject Matter Fire Equipment
Height 6"
Width 8-1/2"
Thickness 4.000"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend EMERGENCY SHUT-OFF
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152, PSPA Class A, B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms