Check Availability
  • CONDOR 

    Fire Equipment, No Header, Plastic, 18" x 7-1/2", With Mounting Holes, Not Retroreflective

  • Item # 480Z61
  • Mfr. Model # 480Z61
Fire Equipment, No Header, Plastic, 18" x 7-1/2", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480Z61
Mfr. Model # 480Z61
UNSPSC #55121704
Shipping Weight 0.51 lbs
Country of Origin USA *
Item High Visibility Safety Sign
Sign Subject Matter Fire Equipment
Height 18"
Width 7-1/2"
Thickness 3.000"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend FIRE EQUIPMENT
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms