Check Availability
  • CONDOR 

    Fire Equipment, Danger, Vinyl, 5" x 7", Adhesive Surface, Not Retroreflective

  • Item # 478G30
  • Mfr. Model # 478G30
Fire Equipment, Danger, Vinyl, 5" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 478G30
Mfr. Model # 478G30
UNSPSC #55121704
Shipping Weight 0.014 lbs
Country of Origin USA *
Item Danger Sign
Height 5"
Width 7"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Flammable Keep Fire Away
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.106(d)(7)(iii); OSHA 29 CFR 1926.152(g)(8), (9)
* This product's country of origin is subject to change

Welcome Sign In