Check Availability
  • CONDOR 

    Fire Equipment, No Header, Fiberglass, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 478F12
  • Mfr. Model # 478F12
Fire Equipment, No Header, Fiberglass, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 478F12
Mfr. Model # 478F12
UNSPSC #55121704
Shipping Weight 0.588 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Fire Equipment
Height 10"
Width 14"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend FLAMMABLE LIQUIDS NO SMOKING
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.106(d)(7)(iii); OSHA 29 CFR 1926.152(g)(8), (9)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms