Check Availability
Fire Equipment, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 469K10
Mfr. Model # 469K10
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item SAFETY SIGN FIRE AND EMERGENCY
Sign Subject Matter Fire Equipment
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color White
Header Background Color Red
Legend NOT CONNECTED TO FIRE DEPARTMENT CALL FIRE DEPARTMENT
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535, OSHA 29 CFR 1910.165, OSHA 29 CFR 1910.165(b)(4), OSHA 29 CFR 1926.50(f)
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In