Check Availability
  • CONDOR 

    Fire Equipment, No Header, Plastic, 5" x 7", With Mounting Holes, Not Retroreflective

  • Item # 469J86
  • Mfr. Model # 469J86
Fire Equipment, No Header, Plastic, 5" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 469J86
Mfr. Model # 469J86
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 5"
Width 7"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend EMERGENCY SHUT OFF
Sign Legend Color Black
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.165(e)
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms