Check Availability
  • CONDOR 

    Fire Equipment, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 469J82
  • Mfr. Model # 469J82
Fire Equipment, Notice, Vinyl, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 469J82
Mfr. Model # 469J82
UNSPSC #55121704
Shipping Weight 0.028 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend GAS SHUT OFF
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.253; OSHA 29 CFR 1910.110; OSHA 29 CFR 1926.354
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms