Check Availability
  • CONDOR 

    Fire Equipment, No Header, Aluminum, 6" x 6", With Mounting Holes, Not Retroreflective

  • Item # 469J01
  • Mfr. Model # 469J01
Fire Equipment, No Header, Aluminum, 6" x 6", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 469J01
Mfr. Model # 469J01
UNSPSC #55121704
Shipping Weight 0.111 lbs
Country of Origin USA *
Item SAFETY SIGN FIRE AND EMERGENCY
Sign Subject Matter Fire Equipment
Height 6"
Width 6"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color Black
Header Background Color Black
Legend SYMBOL
Sign Legend Color Black, White
Sign Background Color Green
Printed Language English
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards IMO A.654
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms