Check Availability
  • CONDOR 

    Fire Equipment, No Header, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 469H86
  • Mfr. Model # 469H86
Fire Equipment, No Header, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 469H86
Mfr. Model # 469H86
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend EMERGENCY GASOLINE SHUT OFF
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms