Check Availability
Fire Equipment, No Header, Vinyl, 7" x 10", Surface
  • CONDOR 

    Fire Equipment, No Header, Vinyl, 7" x 10", Surface

  • Item # 35GH73
  • Mfr. Model # 35GH73
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GH73
Mfr. Model # 35GH73
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Fire Equipment Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Sign Material Vinyl
Sign Mounting Style Surface
Header No Header
Legend Fire Department Connection
Sign Legend Color Red
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

* This product's country of origin is subject to change

Compliance and Restrictions