Check Availability
  • CONDOR 

    Fire Equipment, No Header, Plastic, 10" x 14", Surface

  • Item # 35FZ63
  • Mfr. Model # 35FZ63
Fire Equipment, No Header, Plastic, 10" x 14", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic sign puts important information right where you want it. For temporary or light use, it has an outdoor life of 1 to 2 years.
Show More Close
 

Technical Specifications

Item # 35FZ63
Mfr. Model # 35FZ63
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Fire Equipment Sign
Sign Subject Matter Fire Equipment
Height 10"
Width 14"
Sign Material Plastic
Sign Mounting Style Surface
Header No Header
Legend Fire Department Connection
Sign Legend Color Red
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions