Check Availability
  • CONDOR 

    Sign, In Case Of Fire, 7"x10"

  • Item # 34GH52
  • Mfr. Model # 34GH52
Sign, In Case Of Fire, 7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Place this facility safety sign at the point of need to help avoid confusion or misunderstanding.
Show More Close
 

Technical Specifications

Item # 34GH52
Mfr. Model # 34GH52
UNSPSC #55121704
Catalog Page 1919
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Fire Emergency Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Sign Material Aluminum
Sign Mounting Style Surface
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms