Check Availability
  • CONDOR 

    Facility, Danger, Vinyl, 5" x 7", Adhesive Surface

  • Item # 35GF43
  • Mfr. Model # 35GF43
Facility, Danger, Vinyl, 5" x 7", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GF43
Mfr. Model # 35GF43
UNSPSC #55121704
Shipping Weight 0.016 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Facility
Height 5"
Width 7"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Falling Material
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms