Check Availability
Facility, Danger, Plastic, 10" x 14", With Mounting Holes
  • CONDOR 

    Facility, Danger, Plastic, 10" x 14", With Mounting Holes

  • Item # 34GJ33
  • Mfr. Model # 34GJ33
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This sign indicates an immediate hazard, capable of causing death or irreversible damage or injury. Place it at the point of need to help prevent injuries and reduce downtime.
Show More Close
 

Technical Specifications

Item # 34GJ33
Mfr. Model # 34GJ33
UNSPSC #55121704
Catalog Page 1917
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Facility
Height 10"
Width 14"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Falling Material
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms