Check Availability
  • CONDOR 

    Eyewash and Shower, Safety First, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 471F05
  • Mfr. Model # 471F05
Eyewash and Shower, Safety First, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471F05
Mfr. Model # 471F05
UNSPSC #55121704
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Eyewash and Shower
Height 10"
Width 14"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Safety First
Header Legend Color White
Header Background Color Green
Legend Personal Eyewash
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.151(c); OSHA 29 CFR 1910.1450 Appdx A (D)(7); ANSI Z358.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms