Check Availability
  • CONDOR 

    Eyewash and Shower, Emergency, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 471C78
  • Mfr. Model # 471C78
Eyewash and Shower, Emergency, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 471C78
Mfr. Model # 471C78
UNSPSC #55121704
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Safety Sign
Height 14"
Width 10"
Thickness 0.010"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Emergency
Legend Safety Shower
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.151(c); OSHA 29 CFR 1910.1450 Appdx A (D)(7); ANSI Z358.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In