Check Availability
  • CONDOR 

    Exit and Entrance, No Header, Vinyl, 10" x 7", Adhesive Surface, Not Retroreflective

  • Item # 480J36
  • Mfr. Model # 480J36
Exit and Entrance, No Header, Vinyl, 10" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480J36
Mfr. Model # 480J36
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 7"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend SEVERE WEATHER SHELTER AREA/AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Sign Legend Color Black, White
Sign Background Color Green
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.38; OSHA 29 CFR 1926.35
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms