Check Availability
  • CONDOR 

    Exit and Entrance, No Header, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 473C06
  • Mfr. Model # 473C06
Exit and Entrance, No Header, Vinyl, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 473C06
Mfr. Model # 473C06
UNSPSC #55121704
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.010"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend (Arrow Symbol)
Sign Legend Color White
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Welcome Sign In