Check Availability
  • CONDOR 

    Exit and Entrance, No Header, Vinyl, 7" x 15", Adhesive Surface, Not Retroreflective

  • Item # 473A84
  • Mfr. Model # 473A84
Exit and Entrance, No Header, Vinyl, 7" x 15", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 473A84
Mfr. Model # 473A84
UNSPSC #55121704
Shipping Weight 0.068 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 15"
Thickness 0.010"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend (EMERGENCY EXIT SYMBOL)
Sign Legend Color Green
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms