Check Availability
  • CONDOR 

    Enticer Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 1FYY3
  • Mfr. Model # 1FYY3
Enticer  Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The wraparound lens design extends to the side of your face for added protection from debris or particles. The universal-fit nosebridge ensures a secure, comfortable grip. The bayonet temples allow you to slip them on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 1FYY3
Mfr. Model # 1FYY3
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Enticer(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms