Check Availability
  • CONDOR 

    Employees and Visitors, No Header, Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 472F85
  • Mfr. Model # 472F85
Employees and Visitors, No Header, Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 472F85
Mfr. Model # 472F85
UNSPSC #55121704
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Employees and Visitors
Height 10"
Width 7"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend AUTHORIZED EMPLOYEES ONLY/SOLO PERSONAL AUTORIZADO
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms