Check Availability
  • CONDOR 

    Employees and Visitors, Notice, Plastic, 24" x 36", With Mounting Holes, Not Retroreflective

  • Item # 472D38
  • Mfr. Model # 472D38
Employees and Visitors, Notice, Plastic, 24" x 36", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 472D38
Mfr. Model # 472D38
UNSPSC #55121704
Shipping Weight 1.728 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Employees and Visitors
Height 24"
Width 36"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend VISITORS MUST REPORT TO OFFICE
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms