Check Availability
  • CONDOR 

    Employees and Visitors, Restricted Area, Vinyl, 5" x 7", Adhesive Surface

  • Item # 35GG49
  • Mfr. Model # 35GG49
Employees and Visitors, Restricted Area, Vinyl, 5" x 7", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GG49
Mfr. Model # 35GG49
UNSPSC #55121718
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Admittance Sign
Sign Subject Matter Employees and Visitors
Height 5"
Width 7"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Restricted Area
Header Legend Color White
Header Background Color Red
Legend All Visitors Must Get Pass At Office
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions