Check Availability
  • CONDOR 

    Employees and Visitors, Restricted Area, Plastic, 7" x 10", With Mounting Holes

  • Item # 35GC92
  • Mfr. Model # 35GC92
Employees and Visitors, Restricted Area, Plastic, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic sign puts important information right where you want it. For temporary or light use, it has an outdoor life of 1 to 2 years.
Show More Close
 

Technical Specifications

Item # 35GC92
Mfr. Model # 35GC92
UNSPSC #55121718
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Admittance Sign
Sign Subject Matter Employees and Visitors
Height 7"
Width 10"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Restricted Area
Header Legend Color White
Header Background Color Red
Legend All Visitors Must Get Pass At Office
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms