Check Availability
  • CONDOR 

    Electrical Hazard, Danger, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 479W20
  • Mfr. Model # 479W20
Electrical Hazard, Danger, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479W20
Mfr. Model # 479W20
UNSPSC #55121704
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Safety Sign
Height 14"
Width 10"
Thickness 0.010"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend ___ Volts/___ Voltios
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.303(e); OSHA 29 CFR 1926.403(g)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms