Check Availability
  • CONDOR 

    Electrical Hazard, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 479T69
  • Mfr. Model # 479T69
Electrical Hazard, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Condor® danger sign identifies immediate hazards capable of producing death or irreversible damage or injury. Easy to install.

• Plastic sign has a clear protective coat and is recommended for temporary or light use
• Legend: CAUTION: HIGH VOLTAGE KEEP OUT
• Mounting holes
Show More Close
 

Technical Specifications

Item # 479T69
Mfr. Model # 479T69
UNSPSC #55121704
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.070"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend High Voltage Keep Out
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 149 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.303(h)(5)(iii)(B); OSHA 29 CFR 1910.306(g)(1)(iv); OSHA 29 CFR 1910.304(e)(2)(ii); OSHA 29 CFR 1910.335(b)(1); OSHA 29 CFR 1926.403(j)(2)(ii); OSHA 29 CFR 1926.416(a)(3)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms