Check Availability
  • CONDOR 

    Electrical Hazard, Peligro, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 479P12
  • Mfr. Model # 479P12
Electrical Hazard, Peligro, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479P12
Mfr. Model # 479P12
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Peligro
Header Legend Color White
Header Background Color Black, Red, White
Legend Alto Voltaje
Sign Legend Color Black
Sign Background Color White
Printed Language Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.303(h)(5)(iii)(B); OSHA 29 CFR 1910.306(g)(1)(iv); OSHA 29 CFR 1910.304(e)(2)(ii); OSHA 29 CFR 1910.335(b)(1); OSHA 29 CFR 1926.403(j)(2)(ii); OSHA 29 CFR 1926.416(a)(3)
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In