Check Availability
  • CONDOR 

    Electrical Glove Protector, Beige/Orange/Green, Cowhide Leather, 12" Length

  • Item # 4T559
  • Mfr. Model # 4T559
Electrical Glove Protector, Beige/Orange/Green, Cowhide Leather, 12" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These top-grain leather protectors help to prevent rubber insulating gloves from taking on physical damage during use.
Show More Close
 

Technical Specifications

Item # 4T559
Mfr. Model # 4T559
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 0.7 lbs
Country of Origin China *
Item Electrical Glove Protector
Size 10
Length 12"
Color Beige/Orange/Green
Material Cowhide Leather
Standards ASTM F696
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov