Check Availability
  • CONDOR 

    Elect Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 52YP36
  • Mfr. Model # 52YP36
Elect Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Smoke Lens Color Safety Glasses,Smoke, Anti-Static Safety Glasses,Smoke, Anti-Static Safety Glasses,Smoke, Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight with a contemporary frame and integrated nosepiece, these Condor® Elect™ Safety Glasses have gray anti-fog lenses. First-class optical lenses help provide unrestricted vision and 99.9% protection against harmful UV rays. Wrap-around sunglass style ideal for all facial sizes. Ideal for both working environments and recreational activities. Suitable for outdoor applications that require excessive glare protection.
Show More Close
 

Technical Specifications

Item # 52YP36
Mfr. Model # 52YP36
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Elect
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes microfiber bag
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms