Check Availability
  • CONDOR 

    Eating and Drinking Restriction, Notice, Aluminum, 7" x 10", With Mounting Holes

  • Item # 468K36
  • Mfr. Model # 468K36
Eating and Drinking Restriction, Notice, Aluminum, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468K36
Mfr. Model # 468K36
UNSPSC #55121704
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Eating and Drinking Restriction
Height 7"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Legend NO EATING OR DRINKING IN THIS AREA
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms