Check Availability
  • CONDOR 

    Eating and Drinking Restriction, Danger, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 468K35
  • Mfr. Model # 468K35
Eating and Drinking Restriction, Danger, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468K35
Mfr. Model # 468K35
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Safety Sign
Height 14"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Danger
Legend Hair Net Required
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, FDA 21 CFR 110.10, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Welcome Sign In