Check Availability
  • CONDOR 

    Eating and Drinking Restriction, No Header, Plastic, 7" x 10", With Mounting Holes

  • Item # 468J14
  • Mfr. Model # 468J14
Eating and Drinking Restriction, No Header, Plastic, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468J14
Mfr. Model # 468J14
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 10"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Eating And Drinking Permitted Only In The Lunch Room
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In