Check Availability
Door Instruction, Notice, Aluminum, 7" x 10", With Mounting Holes
  • CONDOR 

    Door Instruction, Notice, Aluminum, 7" x 10", With Mounting Holes

  • Item # 35FY67
  • Mfr. Model # 35FY67
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For indoor and outdoor use, this abrasion- and chemical-resistant sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35FY67
Mfr. Model # 35FY67
UNSPSC #55121718
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 7"
Width 10"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms