Check Availability
  • CONDOR 

    Door Instruction, Notice, Vinyl, 10" x 14", Adhesive Surface

  • Item # 34GL46
  • Mfr. Model # 34GL46
Door Instruction, Notice, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Place this Brady® general information sign at the point of need to help avoid confusion or misunderstanding.
Show More Close
 

Technical Specifications

Item # 34GL46
Mfr. Model # 34GL46
UNSPSC #55121718
Catalog Page 1918
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms