Check Availability
  • CONDOR 

    Door Instruction, Notice, Plastic, 10" x 14", With Mounting Holes

  • Item # 34GJ80
  • Mfr. Model # 34GJ80
Door Instruction, Notice, Plastic, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Place this Brady® general information sign at the point of need to help avoid confusion or misunderstanding.
Show More Close
 

Technical Specifications

Item # 34GJ80
Mfr. Model # 34GJ80
UNSPSC #55121718
Catalog Page 1918
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms