Check Availability
  • CONDOR 

    Denim Protective Sleeve, 18"L, Blue

  • Item # 3XE81
  • Mfr. Model # 3XE81
Denim Protective Sleeve, 18"L, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable CONDOR protective sleeve fits comfortably and securely to your wrist and bicep with dual elastic ends. Material is 12-oz. 100% cotton fabric.

• Max. cuff opening: 6-1/2"
• Max. bicep opening: 8-1/4"
Show More Close
 

Technical Specifications

Item # 3XE81
Mfr. Model # 3XE81
UNSPSC #46181516
Shipping Weight 0.5 lbs
Country of Origin China *
Item Protective Sleeve
Material Denim
Length 18"
Size Universal
Cuff Style Elastic
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms