This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CONDOR 

    Danger, Danger, Aluminum, 10" x 14", With Mounting Holes

  • Item # 34GG70
  • Mfr. Model # 34GG70
Danger, Danger, Aluminum, 10" x 14", With Mounting Holes

Technical Specifications

Item # 34GG70
Mfr. Model # 34GG70
UNSPSC #55121704
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Danger
Height 10"
Width 14"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend No Legend
Sign Background Color White
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms