This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    DONYI Anti-Fog Safety Glasses, Brown Lens Color

  • Item # 22ED41
  • Mfr. Model # 22ED41
  • (1)
DONYI  Anti-Fog Safety Glasses, Brown Lens Color

See alternate products available online.

Product Details

Versatile protective goggles by CondorĀ® allow you to switch from temples to elastic strap depending on your needs. Nylon frame with foam face piece fits close around eyes. Indirect venting. Brown polycarbonate lenses with antifog coating offer 99.9% UV protection.
Meet ANSI Z87.1-2010.
Show More Close
 

Technical Specifications

Item # 22ED41
Mfr. Model # 22ED41
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Gender Unisex
Lens Color Brown
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Blue
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms