Check Availability
  • CONDOR 

    Donyi Anti-Fog Safety Glasses , Clear Lens Color

  • Item # 22ED39
  • Mfr. Model # 22ED39
  • (1)
Donyi Anti-Fog Safety Glasses , Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Versatile protective goggles by CondorĀ® allow you to switch from temples to elastic strap depending on your needs. Nylon frame with foam face piece fits close around eyes. Indirect venting. Clear polycarbonate lenses with antifog coating offer 99.9% UV protection.
Meet ANSI Z87.1-2010.
Show More Close
 

Technical Specifications

Item # 22ED39
Mfr. Model # 22ED39
UNSPSC #46181802
Catalog Page 1652
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Donyi
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Blue
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms