Check Availability
  • Harness Accessories
  • CONDOR 

    D-Ring Extender with Loop, 18 in.

  • Item # 30HG84
  • Mfr. Model # 30HG84
D-Ring Extender with Loop, 18 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® D-ring extender can add convenience features to a Personal Fall Arrest System (PFAS). It provides a longer reach to ease connecting energy-absorbing lanyards and self-retracting lifelines. The choke-loop design reduces weight on the dorsal D-ring.
Harness accessories can add functionality and even more features to your fall protection safety gear.
Show More Close
 

Technical Specifications

Item # 30HG84
Mfr. Model # 30HG84
UNSPSC #46181507
Catalog Page 1791
Shipping Weight 0.58 lbs
Country of Origin USA *
Item D-Ring Extender with Loop
Color Blue
For Use With Full Body Harness
Size 18"
Material Polyester
Includes Label Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In