Check Availability
  • CONDOR 

    D-Ring Extender, Blue, 18 In

  • Item # 45J294
  • Mfr. Model # 45J294
D-Ring Extender, Blue, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® D-ring extender provides a longer reach to ease connecting energy-absorbing lanyards and self-retracting lifelines. It can add convenience features to a Personal Fall Arrest System (PFAS).
Harness accessories can add functionality and even more features to your fall protection safety gear.
Show More Close
 

Technical Specifications

Item # 45J294
Mfr. Model # 45J294
UNSPSC #46182304
Catalog Page 1789
Shipping Weight 1.35 lbs
Country of Origin USA *
Item D-Ring Extension
Weight Capacity 310 lb.
For Use With Full Body Harness and Shock Absorbing Lanyard
Line Material Poloyester
Hardware Material Alloy Steel
Color Blue
Length 18"
Visual Load Indicator No
Tensile Strength 5000 lb.
Standards OSHA 1926.502, ANSI Z359.1-2007
Includes Double Lock Snap Hook
* This product's country of origin is subject to change

Compliance and Restrictions