Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Safety Cuff, Red Striped, Size: L, Left and Right Hand

  • Item # 6AJ36
  • Mfr. Model # 6AJ36
Cowhide Leather Work Gloves, Safety Cuff, Red Striped, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® cowhide leather palm gloves have leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance. Striped cotton back for improved breathability. Gunn cut with wing thumb style and safety cuff. A/B grade leather.
Show More Close
 

Technical Specifications

Item # 6AJ36
Mfr. Model # 6AJ36
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.4 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Safety
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade A, B
Color Red Striped
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms