Check Availability
  • CONDOR 

    Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: L, Left and Right Hand

  • Item # 5JH03
  • Mfr. Model # 5JH03
Cowhide Leather Work Gloves, Gauntlet Cuff, Gray, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® leather palm gloves have a striped cotton back for improved breathability, while the leather-wrapped fingertips, index finger, and knuckle strap provide additional abrasion resistance. Striped cotton back for improved breathability. Gunn cut with wing thumb style and gauntlet cuff. C/D grade leather.
Show More Close
 

Technical Specifications

Item # 5JH03
Mfr. Model # 5JH03
UNSPSC #46181504
Catalog Page 1700
Shipping Weight 0.33 lbs
Country of Origin China *
Item Leather Palm Gloves
Leather Palm Material Cowhide
Glove Cut Gunn
Leather Glove Item Leather Work Gloves
Thumb Style Wing
Cuff Gauntlet
Glove Back Material Cotton
Insulated No
Glove Size L
Glove Leather Grade C, D
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Split
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.